Check Availability
  • JOBOX 

    Steel Topside Truck Box, White, Double, 10.6 cu. ft.

  • Item # 4TKG1
  • Mfr. Model # 577000
Steel Topside Truck Box, White, Double, 10.6 cu. ft.
Qty
  • Web Price
    $676.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each door on the DELTA®PRO™ super-size, high-capacity steel topside box features a 3-point locking system and full-length piano hinge. Galvanized steel aircraft cables provide high-strength door support. Cam locks have stainless steel, rotating T-handles.
Show More Close
 

Technical Specifications

Item # 4TKG1
Mfr. Model # 577000
UNSPSC #24112401
Catalog Page 750
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Topside Truck Box
Color White
Lid Style Double
Overall Width 72"
Overall Depth 15"
Overall Height 17"
Storage Capacity 10.6 cu. ft.
Gauge 14
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Rotating T-Handle
Includes Mounting Leg Kit
Body Material Steel
Cover Material Steel
Lid Type Adjustable
Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Rain Gutter Door Seals, Quick Release Aircraft Cables Drop Door 180 Degrees For Full Accessibility, Power Paint Finish For Superior Rust Resistanc
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms