Check Availability
  • JOBOX 

    Aluminum Topside Truck Box, Silver, Double, 13.0 cu. ft.

  • Item # 4TKF7
  • Mfr. Model # 573000
Aluminum Topside Truck Box, Silver, Double, 13.0 cu. ft.
Qty
  • Web Price
    $700.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each door on the DELTA®PRO™ super-size, high-capacity aluminum topside box features a 3-point locking system and full-length piano hinge. Galvanized steel aircraft cables provide high-strength door support. Cam locks have stainless steel, rotating T-handles.
Show More Close
 

Technical Specifications

Item # 4TKF7
Mfr. Model # 573000
UNSPSC #24112401
Catalog Page 750
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Topside Truck Box
Color Silver
Lid Style Double
Overall Width 88"
Overall Depth 15"
Overall Height 17"
Storage Capacity 13.0 cu. ft.
Gauge 16
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Rotating T-Handle
Includes Mounting Leg Kit
Body Material Diamond Tread Aluminum
Cover Material Diamond Tread Aluminum
Lid Type Adjustable
Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Rain Gutter Door Seals, Quick Release Aircraft Cables Drop Door 180 Degrees For Full Accessibility
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms