Check Availability
  • JOBOX 

    60-3/4" x 24" x 72" Jobsite Storage Cabinet, 49.0 cu. ft., Brown

  • Item # 6YG49
  • Mfr. Model # 1-693990
60-3/4" x 24" x 72" Jobsite Storage Cabinet, 49.0 cu. ft., Brown
Qty
  • Web Price
    $1,795.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JOBOX® storage cabinets is made of reinforced 16-ga. steel with a locking system that protects padlocks. Reinforced door frame and shelves prevent warping. Built-in door shelves add extra storage space. Rain Drain™ system channels moisture away from padlock area to prevent rusting.
Show More Close
 

Technical Specifications

Item # 6YG49
Mfr. Model # 1-693990
UNSPSC #24112401
Catalog Page 749
Shipping Weight 512.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 72"
Nominal Outside Depth 24"
Nominal Outside Height 61"
Storage Capacity 49.0 cu. ft.
Jobsite Box Color Family Brown
Locking System (1) Padlock Enclosure, (1) Hand or Foot Operated Latch Release
Padlock Shackle Max. Dia. 1"
Number of Shelves 11
Number of Drawers 0
Handle Type Recessed
Width 72"
Depth 24"
Height 60-3/4"
Color Brown
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Configuration (3) Full Length Fixed Height, (4) Built-In Shelves On Each Door
Features Power Supply Knock-Out Hole, Forklift Access, Hand or Foot Operated Latch Release
Includes (12) Adjustable Galvanized Steel Dividers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms