Check Availability
  • JOBOX 

    45" x 31" x 60" Drop Front Jobsite Box, 41.5 cu. ft., Brown

  • Item # 4AXX2
  • Mfr. Model # 1-657990
45" x 31" x 60" Drop Front Jobsite Box, 41.5 cu. ft., Brown
Qty
  • Web Price
    $1,592.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JOBOX® drop front jobsite chest features extra-wide, low-incline ramp and has 37% more capacity for storing generators and large tools.
Show More Close
 

Technical Specifications

Item # 4AXX2
Mfr. Model # 1-657990
UNSPSC #24112401
Catalog Page 749
Shipping Weight 350.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Boxes
Item Drop Front Jobsite Box
Nominal Outside Width 60"
Nominal Outside Depth 31"
Nominal Outside Height 45"
Storage Capacity 41.5 cu. ft.
Jobsite Box Color Family Brown
Locking System Padlock Enclosure
Padlock Shackle Max. Dia. 3/8"
Number of Shelves 0
Number of Drawers 0
Handle Type Recessed
Width 60"
Depth 31"
Height 45"
Color Brown
Lid Type Drop Front
Number of Doors 0
Material Steel
Gauge 16
Casters Included No
Configuration Built-In Storage Bins
Features Gas Spring Guard, Drop-Front Ramp, Forklift Access From Any Side, Low-Incline Ramp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms