Check Availability
  • JLG 

    Vertical Personnel Lift, Push-Around Drive

  • Item # 4EU34
  • Mfr. Model # 20AM-DC
Vertical Personnel Lift, Push-Around Drive Vertical Prsnl Lift,Push,350 lb Load Cap Vertical Prsnl Lift,Push,350 lb Load Cap Vertical Prsnl Lift,Push,350 lb Load Cap Vertical Prsnl Lift,Push,350 lb Load Cap
Qty
  • Web Price
    $12,210.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This simple-to-use JLG® Push Around Vertical Mast Lift provides access to overhead tasks and gives the ability to work at heights utilizing both hands, to help increase productivity and improve safety. Its small footprint helps make it easy to maneuver around the job site including through standard-size doorways and narrow aisles. The compact dimensions make it transportable between job sites. DC powered. Suitable for maintenance and retail including applications such as general repair work, routine maintenance, inventory management, and hanging holiday decorations.
Show More Close
 

Technical Specifications

Item # 4EU34
Mfr. Model # 20AM-DC
UNSPSC #22101801
Shipping Weight 915.0 lbs
Country of Origin USA *
Item Vertical Personnel Lift
Drive Push-Around
Power Source 12VDC Battery with BCI and Automatic Battery Charger
Load Capacity 350 lb.
Max. Work Height 26 ft.
Outrigger Footprint L 62"
Outrigger Footprint W 53"
Overall Length 55"
Overall Width 29-1/2"
Platform Depth 27-2/3"
Platform Width 32-1/4"
Handrail Height 43-1/4"
Stowed Height 77-1/2"
Caster Dia. 6"
Mast Aluminum, Maintenance Free
Gross Vehicle Weight 860 lb.
Standards OSHA, ANSI
Includes Outriggers, Rigid Aluminum Mast, Maintenance Free Mast Guide System, Interlocked Controls, 110V Auxiliary Outlet At The Platform, Manual Lowering Controls, Emergency Stops, Fork Truck Pockets, Large 10" Wheels and 6" Casters, Safety Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms