Check Availability
  • JLG 

    Battery Pack, For Use With Personnel Lift (34AZ73), Personnel Lift (34AZ74), Personnel Lift (53VL58)

  • Item # 48WL16
  • Mfr. Model # FT40VBAT
Battery Pack, For Use With Personnel Lift (34AZ73), Personnel Lift (34AZ74), Personnel Lift (53VL58) Battery Pack,40V,For Mfr. No. FT140
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This JLG® Battery Pack works with LIftPod® FT Series Telescoping Mast Lift Nos. 34AZ73, 34AZ74, and 53VL58 as well as battery kit No. 34AZ75 (all sold separately). It features one 40V lithium-ion battery and has 90 minutes of charge time. It provides energy for both the control unit and drive unit. Battery has LED lights to indicate charge status. This battery pack helps keep your portable personnel lifts up and running in your plant and maintenance facility.
Show More Close
 

Technical Specifications

Item # 48WL16
Mfr. Model # FT40VBAT
UNSPSC #26111710
Catalog Page 1033
Shipping Weight 3.3 lbs
Country of Origin China *
Item Battery Pack
Description/Special Features 40V, 90 min. Charge Time
For Use With Personnel Lift (34AZ73), Personnel Lift (34AZ74), Personnel Lift (53VL58)
Includes (1) 40V Battery
Manufacturers Warranty Length 1 yr. Limited
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms