Check Availability
  • JJ KELLER 

    Wallet Card, Chemical/Haz-Mat Trng, PK5

  • Item # 29WN59
  • Mfr. Model # 7598
Wallet Card, Chemical/Haz-Mat Trng, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WN59
Mfr. Model # 7598
UNSPSC #60106108
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wallet Card
Safety Training and Reference Material Subject Chemical Safety
Safety Training and Reference Material Title Chemical/Haz-Mat Training
Language English
Video Length No Video
Number of Pages 0
Height 1/2"
Width 8-1/2"
Depth 11"
Provides Individual Verification of Successful Completion of Training Per Regulation 1910120, Appendix E Training Curriculum Guidelines
Regulations Covered 29 CFR 1910.120 Appendix E
Includes Convenient and Useful for Employee to Prove Training Was Completed Consecutively Numbered
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In