Check Availability
  • JJ KELLER 

    Vehicle Maintenance File Folder

  • Item # 52VP63
  • Mfr. Model # 1958
Vehicle Maintenance File Folder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The J.J. Keller vehicle maintenance file folder helps keep track of repairs, inspections, and costs. Maintenance schedule is printed on the inside of the folder to help track repairs, services, inspections, and costs to help you quickly determine vehicle, mechanic, and vendor efficiency.

• Ideal for vans, delivery trucks, and autos
• 11-3/4"W x 9-7/8"L, folded
Show More Close
 

Technical Specifications

Item # 52VP63
Mfr. Model # 1958
UNSPSC #14111807
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Vehicle Maintenance File Folder
With Carbon/Carbonless Carbonless
Size 11-3/4 x 9-7/8"
Number of Plies 1
Format Folder
Language English
Application to Vehicle Type Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
* This product's country of origin is subject to change

Compliance and Restrictions