Check Availability
  • JJ KELLER 

    Vehicle Inspection Form,2 Ply,Carbonless

  • Item # 38D303
  • Mfr. Model # 2046
Vehicle Inspection Form,2 Ply,Carbonless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller driver vehicle inspection report (DVIR) to document vehicle inspection for defects which affect the safe operation of the vehicle. Easy-to-use forms help comply with 49 CFR Sections 396.11 and 396.13.

• Book format, 31 sets of DVIR forms per book
• 2-ply, carbonless
• 5-2/3" x 8-1/2" size
Show More Close
 

Technical Specifications

Item # 38D303
Mfr. Model # 2046
UNSPSC #14111807
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Driver Vehicle Inspection Form
With Carbon/Carbonless Carbonless
Size 5-2/3 x 8-1/2"
Number of Plies 2
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions