Check Availability
  • JJ KELLER 

    Vehicle Inspection Form,3 Ply,Carbonless

  • Item # 38D302
  • Mfr. Model # 2006
Vehicle Inspection Form,3 Ply,Carbonless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

J.J. Keller simplified vehicle inspection report (DVIR) is designed with a vertical format. The DVIR (Driver Vehicle Inspection Report) lists 15 inspection areas and includes space to record any defects.

• Book format
• 31 sets per book
• 3-ply carbonless
Show More Close
 

Technical Specifications

Item # 38D302
Mfr. Model # 2006
UNSPSC #14111807
Catalog Page 964
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Driver Vehicle Inspection Form
With Carbon/Carbonless Carbonless
Size 5-1/2 x 8-1/8"
Number of Plies 3
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions