Check Availability
  • JJ KELLER 

    Vehicle Inspection Form, 2 Ply, Carbonless

  • Item # 38D299
  • Mfr. Model # 8253
Vehicle Inspection Form, 2 Ply, Carbonless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use J.J. Keller detailed driver’s vehicle inspection report (DVIR) to document vehicle inspections for defects that might affect the safe operation of the vehicle. Helps you conform with 49 CFR 396.11 and reduce the chance of fines. Includes check boxes for pre-trip and post-trip inspections. Book format with 31 sets of forms per book. 2-ply. Carbonless.
Show More Close
 

Technical Specifications

Item # 38D299
Mfr. Model # 8253
UNSPSC #14111807
Catalog Page 964
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Driver Vehicle Inspection Form
With Carbon/Carbonless Carbonless
Size 5-1/2 x 8-1/2"
Number of Plies 2
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions