Check Availability
  • JJ KELLER 

    Vehicle Inspection Form,3 Ply,Carbonless

  • Item # 38D298
  • Mfr. Model # 1862
Vehicle Inspection Form,3 Ply,Carbonless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

J.J. Keller driver vehicle inspection report (DVIR) helps satisfy DOT vehicle inspection regulations 49 CFR 396.11 and 396.13. The detailed DVIR (Driver Vehicle Inspection Report) lists specific tractor and trailer parts to help simplify inspection, driver simply checks off parts needing repair. Includes key regulations printed on inside front cover. Book format, 31 sets per book, 3-ply with carbon.
Show More Close
 

Technical Specifications

Item # 38D298
Mfr. Model # 1862
UNSPSC #14111807
Catalog Page 964
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Driver Vehicle Inspection Form
With Carbon/Carbonless Carbonless
Size 5-1/2 x 8-1/2"
Number of Plies 3
Format Book, 31 Sheets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions