Check Availability
  • JJ KELLER 

    Vehicle Inspection Form, 2 Ply, W/Carbon

  • Item # 38D295
  • Mfr. Model # 685
Vehicle Inspection Form, 2 Ply, W/Carbon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

J.J. Keller detailed driver’s vehicle inspection report (DVIR) has a checklist with specific tractor and trailer parts to help simplify inspection. Drivers simply check off parts that need repair. Regulations are printed on the inside front cover to remind drivers of DOT required procedures. Helps satisfy vehicle inspection regulations 49 CFR 396.11 and 396.13. Book format with 31 sets of forms per book. 2-ply with carbon interleaf.
Show More Close
 

Technical Specifications

Item # 38D295
Mfr. Model # 685
UNSPSC #14111807
Catalog Page 964
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Driver Vehicle Inspection Form
With Carbon/Carbonless With Carbon
Size 5-1/2 x 8-1/2"
Number of Plies 2
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions