Check Availability
  • JJ KELLER 

    Training DVD,Safe Transport Second Edit

  • Item # 38D291
  • Mfr. Model # 38336
Training DVD,Safe Transport Second Edit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D291
Mfr. Model # 38336
UNSPSC #60106108
Shipping Weight 2.81 lbs
Country of Origin USA *
Item DVD Training Program
Safety Training and Reference Material Subject Chemical Safety
Safety Training and Reference Material Title Hazmat Transportation Driver Training
Language English
Video Length 25 min.
Number of Pages 0
Height 3
Width 14
Depth 11
Provides Training Information
For Use With Regulatory Compliance
Regulations Covered 49 CFR 172.704
Includes (1)Video, (1)Instructor's Guide, (1)Training Packet, (1)Awareness Poster, (1)Wallet Card Sheet, (1)Wall Chart, (1)Trainer Tools CD-Rom
* This product's country of origin is subject to change

Compliance and Restrictions