Check Availability
  • JJ KELLER 

    Training DVD,Regulatory Compliance

  • Item # 29WM72
  • Mfr. Model # 26554
Training DVD,Regulatory Compliance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WM72
Mfr. Model # 26554
UNSPSC #60106108
Shipping Weight 2.9 lbs
Country of Origin USA *
Item DVD Training Program
Safety Training and Reference Material Subject Driving Safety
Safety Training and Reference Material Title Motorcoach Vehicle Inspections
Language English
Video Length 25 min.
Number of Pages 0
Height 3"
Width 11"
Depth 14"
Provides Provides A Step-By-Step Procedure for Conducting Pre-Trip Inspections and An Overview of What to Look for During En-Route and Post-Trip Inspections
For Use With Computer or DVD Player
Includes Instructor Guide, (11) Driver Handbooks, Awareness Poster, Trainer Tools CD-ROM
* This product's country of origin is subject to change

Compliance and Restrictions