Check Availability
  • JJ KELLER 

    Training DVD, Regulatory Compliance

  • Item # 29WM49
  • Mfr. Model # 12908
Training DVD, Regulatory Compliance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WM49
Mfr. Model # 12908
UNSPSC #60106108
Shipping Weight 2.9 lbs
Country of Origin USA *
Item DVD Training Program
Safety Training and Reference Material Subject Driving Safety
Safety Training and Reference Material Title Speed & Space Management
Language English
Video Length 33 min.
Number of Pages 0
Height 3"
Width 11"
Depth 14"
Provides Helps Drivers Prepare for Dealing with Real Hazards On The Road, Which Helps Reduce The Risk of Emergencies and Crashes
For Use With Computer or DVD Player
Includes Trainer Guide, (11) Driver Booklets, (10) Video Scenario Review Blanks
* This product's country of origin is subject to change

Compliance and Restrictions