Check Availability
  • JJ KELLER 

    Training DVD,Regulatory Compliance

  • Item # 29WM37
  • Mfr. Model # 13451
Training DVD,Regulatory Compliance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WM37
Mfr. Model # 13451
UNSPSC #60106108
Shipping Weight 2.7 lbs
Country of Origin USA *
Item DVD Training Program
Safety Training and Reference Material Subject Driving Safety
Safety Training and Reference Material Title Backing
Language English
Video Length 15 min.
Number of Pages 0
Height 3"
Width 11"
Depth 14"
Provides Helps You Train Your Drivers On Backing Basics to Help Avoid Costly Damage to Your Vehicles
For Use With Computer or DVD Player
Includes Instructor Guide, (10) Driver Handbooks, (10) Wallet Cards, General Safety Poster, Maneuvers Poster
* This product's country of origin is subject to change

Compliance and Restrictions