Check Availability
  • JJ KELLER 

    Simplified Vehicle Inspection Form

  • Item # 52VP16
  • Mfr. Model # 9528
Simplified Vehicle Inspection Form
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller bilingual simplified driver’s vehicle inspection report (DVIR) to help comply with 49 CFR Sections 396.11 and 396.13. DVIR lists 15 inspection areas and features space to record any defects.

• Text is printed in English and Spanish
• Book format, 31 sets per book
• 2-ply, carbonless
• Measures 5-1/2" x 8-1/2"
Show More Close
 

Technical Specifications

Item # 52VP16
Mfr. Model # 9528
UNSPSC #14111807
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Simplified Vehicle Inspection Form
With Carbon/Carbonless Carbonless
Size 5-1/2 x 8-1/2"
Number of Plies 2
Format Book, 31 Sets
Language English/Spanish
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions