Check Availability
  • JJ KELLER 

    Simplified Vehicle Inspection Report

  • Item # 52VP14
  • Mfr. Model # 1837
Simplified Vehicle Inspection Report
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller simplified driver’s vehicle inspection report (DVIR) to help comply with 49 CFR Sections 396.11 and 396.13. Key regulations are printed on inside front cover to remind drivers of DOT-required procedures. Simplified version is great for experienced drivers who don't need to be reminded about every detail or the parts that must be inspected. Easy to use.

• Book format, 31 sets of DVIR forms per book
• 2-ply, carbonless
• Measures 5-1/2" x 8-1/2"
Show More Close
 

Technical Specifications

Item # 52VP14
Mfr. Model # 1837
UNSPSC #14111807
Shipping Weight 0.305 lbs
Country of Origin USA *
Item Simplified Vehicle Inspection Report
With Carbon/Carbonless Carbonless
Size 8-1/2 x 5-1/2"
Number of Plies 2
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions