Check Availability
  • JJ KELLER 

    Simplified Vehicle Inspection Report

  • Item # 52VP11
  • Mfr. Model # 594
Simplified Vehicle Inspection Report
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller simplified driver’s vehicle inspection report (DVIR) to help comply with 49 CFR Sections 396.11 and 396.13. Key regulations are printed on inside front cover to remind drivers of DOT-required procedures. Simplified version is great for experienced drivers who don't need to be reminded about every detail or the parts that must be inspected. Easy to use.

• Book format, 31 sets of DVIR forms per book
• 2-ply with carbon
• Measures 5-1/2" x 8-1/2"
Show More Close
 

Technical Specifications

Item # 52VP11
Mfr. Model # 594
UNSPSC #14111807
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Simplified Vehicle Inspection Report
With Carbon/Carbonless With Carbon
Size 5-1/2 x 8-1/2"
Number of Plies 2
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In