Check Availability
  • JJ KELLER 

    Simplified Vehicle Inspection Report

  • Item # 52VP10
  • Mfr. Model # 1098
Simplified Vehicle Inspection Report
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The J.J. Keller driver’s vehicle inspection report (DVIR) lists 15 inspection areas and includes space to record any defects. Simplified report is easy to use.

• Book format, 31 sets of forms per book
• 3-ply with carbon interleaf
• Measures 5-1/2" x 8-1/2"
Show More Close
 

Technical Specifications

Item # 52VP10
Mfr. Model # 1098
UNSPSC #14111807
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Simplified Vehicle Inspection Report
With Carbon/Carbonless With Carbon
Size 5-1/2 x 8-1/2"
Number of Plies 3
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions