Check Availability
  • JJ KELLER 

    Handbook,Chemical/Haz-Mat Training,PK10

  • Item # 29WN58
  • Mfr. Model # 7507
Handbook,Chemical/Haz-Mat Training,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WN58
Mfr. Model # 7507
UNSPSC #60106108
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Handbook
Safety Training and Reference Material Subject Chemical Safety
Safety Training and Reference Material Title Chemical/Haz-Mat Training
Language English
Video Length No Video
Number of Pages 68
Height 1/2"
Width 5"
Depth 8"
Provides Provides A Portable, Plain-English Reference to Be Used During and After Training
Regulations Covered 29 CFR 1910.120 Appendix E
Includes A Quiz to Check Trainees Understanding of The Material
* This product's country of origin is subject to change

Compliance and Restrictions