Check Availability
  • JJ KELLER 

    Flammable Liquid Label,4-1/4 in. H

  • Item # 48WX02
  • Mfr. Model # 17389
Flammable Liquid Label,4-1/4 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WX02
Mfr. Model # 17389
UNSPSC #55121606
Shipping Weight 2.17 lbs
Country of Origin USA *
Item Flammable Liquid Label
Language English
Legend Flammable Liquid
Header No Header
Material Vinyl
Height 4-1/4"
Width 5-1/2"
Legend Color White
Background Color Red
Legend Style Symbol and Text
Shape Diamond
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Self-Adhesive Yes
Metal Detectable No
No. of Labels 500
Standards 49 CFR 172 E
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms