Check Availability
  • JJ KELLER 

    Detailed Vehicle Inspection Report, PK250

  • Item # 52VP24
  • Mfr. Model # 3680
Detailed Vehicle Inspection Report, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller detailed driver’s inspection report (DVIR) to help comply with 49 CFR Sections 396.11 and 396.13. Report with red print is easy to use. Detailed DVIR lists specific tractor and trailer parts to help simplify inspection. Drivers simply check off parts needing repair.

• Snap-out format
• 3-ply, carbonless
• Measures 5-2/3" x 7-3/4"
Show More Close
 

Technical Specifications

Item # 52VP24
Mfr. Model # 3680
UNSPSC #14111807
Shipping Weight 2.72 lbs
Country of Origin USA *
Item Detailed Driver Vehicle Inspection Report
With Carbon/Carbonless Carbonless
Size 5-2/3 x 7-3/4"
Number of Plies 3
Format Snap-Out
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In