Check Availability
  • JJ KELLER 

    Detailed Vehicle Inspection Report, PK31

  • Item # 52VP23
  • Mfr. Model # 2066
Detailed Vehicle Inspection Report, PK31
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller detailed driver’s inspection report (DVIR) to help comply with 49 CFR Sections 396.11 and 396.13. Report with green print is easy to use. Detailed DVIR helps document vehicle inspection for defects which affect the safe operation of the vehicle.

• Snap-out format
• 3-ply with carbon
• Measures 5-2/3" x 8-1/2" detached
Show More Close
 

Technical Specifications

Item # 52VP23
Mfr. Model # 2066
UNSPSC #14111807
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Detailed Driver Vehicle Inspection Report
With Carbon/Carbonless With Carbon
Size 5-2/3 x 8-1/2"
Number of Plies 3
Format Snap-Out
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In