Check Availability
  • JJ KELLER 

    Detailed Vehicle Inspection Report

  • Item # 52VP15
  • Mfr. Model # 11724
Detailed Vehicle Inspection Report
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the J.J. Keller detailed driver’s vehicle inspection report (DVIR) to satisfy DOT’s vehicle inspection regulations, 49 CFR Sections 396.11 and 393.13. Personalized report allows you to reinforce your brand and logo, present a professional look for your company, help drivers save time with preprinted information, help make auditing more accurate, and minimize need for drivers to carry extra company information.

• Detailed DVIR lists specific tractor and trailer parts
• Illustrations make it easy for drivers to check all areas of the vehicle
• Includes key regulations printed on inside front cover
• Book format with 31 sets of forms per book
• 2-ply, carbonless
• Measures 8-1/2" x 11"
Show More Close
 

Technical Specifications

Item # 52VP15
Mfr. Model # 11724
UNSPSC #14111807
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Detailed Vehicle Inspection Report
With Carbon/Carbonless Carbonless
Size 8-1/2 x 11"
Number of Plies 2
Format Book, 31 Sets
Language English
Application to Vehicle Type Tractor, Trailer, Truck
* This product's country of origin is subject to change

Compliance and Restrictions