Check Availability
  • JJ KELLER 

    DVD Training Program, Workplace Safety

  • Item # 29WN72
  • Mfr. Model # 9691
DVD Training Program, Workplace Safety
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WN72
Mfr. Model # 9691
UNSPSC #60106108
Shipping Weight 2.9 lbs
Country of Origin USA *
Item DVD Training Program
Safety Training and Reference Material Subject Mining Safety
Safety Training and Reference Material Title Trenching & Shoring Safety
Language English
Video Length 23 min.
Number of Pages 0
Height 3"
Width 11"
Depth 14"
Provides Program Focuses On OSHA-Regulated Safety Measures and Best Practices Related to Excavation-Site Work
For Use With Computer or DVD Player
Includes Employee Receipt Page to Confirm That Training Was Completed
* This product's country of origin is subject to change

Compliance and Restrictions