Check Availability
  • JJ KELLER 

    DVD,Supervisor,Reasonabl Suspicion Test

  • Item # 38D287
  • Mfr. Model # 38337
DVD,Supervisor,Reasonabl Suspicion Test
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D287
Mfr. Model # 38337
UNSPSC #60106108
Shipping Weight 3.54 lbs
Country of Origin USA *
Item DVD Training Program
Safety Training and Reference Material Subject Alcohol & Drugs
Safety Training and Reference Material Title A Supervisors Guide to Reasonable Suspicion Testing
Language English
Video Length 24 min.
Number of Pages 0
Height 3
Width 14
Depth 11
Provides Training Information
For Use With Regulatory Compliance
Regulations Covered 49 CFR 382.603
Includes (1)Video, (1)Trainers Guide, (6)Supervisor Workbooks, (6)Completion Certificates, (6)Observed Behavior Forms, (1)Trainer Tools CD-Rom
* This product's country of origin is subject to change

Compliance and Restrictions