Check Availability
  • JJ KELLER 

    13" x 13" Class Multiple Aluminum Vehicle Placard Kit

  • Item # 3ZZZ5
  • Mfr. Model # 601TPF
13" x 13" Class Multiple Aluminum Vehicle Placard Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZZZ5
Mfr. Model # 601TPF
UNSPSC #41104101
Shipping Weight 2.44 lbs
Country of Origin Canada *
Legend Corrosive, Dangerous, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, And All White Blank
Material Aluminum
Standards Meets requirements of 49 CFR Part 172.519
Includes Corrosive 8,Dangerous,Flammable3,Flammable Gas 2,Inhalation Hazard 6,Non Flammable Gas 2,Oxidizer 5.1,Poison 6,and All White Blank.
Item Vehicle Placard Kit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms