Check Availability
  • JJ KELLER 

    13" x 13" Class Multiple Aluminum Vehicle Placard Kit

  • Item # 3YUG4
  • Mfr. Model # 608TPF
13" x 13" Class Multiple Aluminum Vehicle Placard Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YUG4
Mfr. Model # 608TPF
UNSPSC #41104101
Shipping Weight 3.63 lbs
Country of Origin Canada *
Legend Combustible, Corrosive, Dangerous, Dangerous When Wet, Flammable, Flammable Gas, Flammable Solid, Inhalation Hazard, Miscellaneous, Non-Flammable Gas, Oxidizer, Pg Iii, Poison, Spontaneously Combustible, And All White Blank
Material Aluminum
Standards Meets requirements of 49 CFR Part 172.519
Includes Combustible 3,Corrosive 8,Dangerous,Dangerous When Wet 4,Flammable 3,Flammable Gas 2,Flammable Solid 4,Inhalation Hazard 6,Miscellaneous 9,Non Flammable Gas 2,Oxidizer5.1,PG III 6,Poison 6,Spontaneously Combustible 4,and All White Blank.
Item Vehicle Placard Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms