Check Availability
  • JJ KELLER 

    Vinyl Flammable Liquid Placard, 10-3/4" Width, 10-3/4" Height

  • Item # 48WX07
  • Mfr. Model # 3467
Vinyl Flammable Liquid Placard,  10-3/4" Width,  10-3/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WX07
Mfr. Model # 3467
UNSPSC #55121802
Shipping Weight 0.05 lbs
Country of Origin USA *
Legend Flammable Liquid UN 1866
Material Vinyl
Standards 49 CFR 172.519
Features Removable Adhesive
Item Flammable Liquid Placard
Height 10-3/4"
Width 10-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In