Check Availability
  • JJ KELLER 

    10-3/4" x 10-3/4" Class 3 Vinyl Flammable Liquid Placard, Black/Red, White

  • Item # 48WU67
  • Mfr. Model # 4597
10-3/4" x 10-3/4" Class 3 Vinyl Flammable Liquid Placard, Black/Red, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WU67
Mfr. Model # 4597
UNSPSC #55121802
Shipping Weight 0.05 lbs
Country of Origin USA *
Legend Flammable Liquid UN 1268
Material Vinyl
Standards 49 CFR 172.519
Features Removable Adhesive
Item Flammable Liquid Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In