Check Availability
  • JJ KELLER 

    10-3/4" x 10-3/4" Class 3 Tagboard Flammable Liquid Placard, White/Red

  • Item # 48WX01
  • Mfr. Model # 2709
10-3/4" x 10-3/4" Class 3 Tagboard Flammable Liquid Placard, White/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WX01
Mfr. Model # 2709
UNSPSC #55121802
Shipping Weight 0.05 lbs
Country of Origin USA *
Legend 3
Material Tagboard
Standards 49 CFR 172.519
Features No Adhesive
Item Flammable Liquid Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In