Check Availability
  • JJ KELLER 

    10-3/4" x 10-3/4" Class 3 Polystyrene Flammable Liquid Placard, White/Red

  • Item # 48WU61
  • Mfr. Model # 529
10-3/4" x 10-3/4" Class 3 Polystyrene Flammable Liquid Placard, White/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WU61
Mfr. Model # 529
UNSPSC #55121802
Shipping Weight 0.05 lbs
Country of Origin USA *
Legend Flammable 3
Material Polystyrene
Standards 49 CFR 172.519
Features Unlaminated, No Adhesive
Item Flammable Liquid Placard
* This product's country of origin is subject to change

Compliance and Restrictions