Check Availability
  • JET 

    Vertical Milling Machine, 4.125" Quill

  • Item # 53ZC66
  • Mfr. Model # 691940
Vertical Milling Machine, 4.125" Quill
Qty
  • Web Price
    $44,187.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ZC66
Mfr. Model # 691940
UNSPSC #23101513
Shipping Weight 3260.0 lbs
Country of Origin Taiwan *
Item Vertical Milling Machine
Type Variable Speed NST40
Table Size (In.) 12 x 54
Longitudinal Travel (In.) 33.88
Cross Travel (In.) 15-21/64
Knee Travel (In.) 19-1/4
Ram Travel (In.) 25
Ram Swivel (Deg.) 90
Spindle Taper NST 40
Spindle to Table (In.) 23
Spindle Speed (RPM) 80 to 3800
Quill Travel (In.) 5
Quill Dia. (In.) 4-1/8
Number of T-Slots 3
T-Slot Size (In.) 3-5/8
Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
Head Angle Front/Back (Deg.) 45
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 925
Overall Height 104-1/4"
Overall Width 79-7/8"
Overall Depth 92-1/8"
Motor HP 5
Phase 3
Voltage 230/460
Hz 60
Features Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Includes Variable Speed Vertical Milling Machine, 2-X Accurate Millport G2 CNC Package, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.