This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JET 

    Variable Speed Milling Machine, 5 HP, CNC

  • Item # 48RH92
  • Mfr. Model # 691928
Variable Speed Milling Machine, 5 HP, CNC Variable Speed Milling Machine,5 HP,CNC Variable Speed Milling Machine,5 HP,CNC Variable Speed Milling Machine,5 HP,CNC Variable Speed Milling Machine,5 HP,CNC

Technical Specifications

Item # 48RH92
Mfr. Model # 691928
UNSPSC #23101513
Shipping Weight 3900.0 lbs
Country of Origin Taiwan *
Item Variable Speed Milling Machine
Type CNC
Table Size (In.) 10 x 54
Longitudinal Travel (In.) 38.00
Cross Travel (In.) 16
Knee Travel (In.) 17-1/2
Ram Travel (In.) 20-1/2
Spindle Taper NST 40
Spindle to Table (In.) 20
Spindle Speed (RPM) 80 to 3800
Quill Travel (In.) 5
Quill Dia. (In.) 4-1/8
Number of T-Slots 3
T-Slot Size (In.) 5/8
Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 800
Overall Height 87-3/4"
Overall Width 96-1/2"
Overall Depth 108
Motor HP 5
Phase 3
Voltage 230/460
Hz 60
Features CNC Vertical Milling Machine Package JTM-1055, Precision Ground Ball Screws Eliminate Backlash for Precise Lateral Movements, Closed Loop Feedback Using Acu-Rite Precision Linear Encoders with 0.00005" Resolution, Powerful DC Servo Motor Assemblies That Include Mounting Castings and Hardware, Hand Wheels are Included for Manual Operation, ACU-RITE MILLPWR G2 CONTROLLER(USB, Ethernet compatible, Simplified navigation that eliminates multiple menu screens, 12.1" High resolution display (1024 x 768) with 3D graphics), 3 Axis
Includes Mill, CNC Package, Flat Way Cover (Rear), Accordion Way Cover (Front), Elevating Crank, Quill Handle, Drawbar, Pin and Nut, Hardware Package
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.