Check Availability
  • JET 

    Mill/Drill Machine, 2 Motor HP, 15-7/8" Swing, 150 to 3000 RPM

  • Item # 18F194
  • Mfr. Model # 350018
Mill/Drill Machine, 2 Motor HP, 15-7/8" Swing, 150 to 3000 RPM
Qty
  • Web Price
    $3,009.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mill drills are a lighter alternative to a milling machine. These combine a belt driven drill press with the dual coordinate abilities of the milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability, and light machining capability.
Show More Close
 

Technical Specifications

Item # 18F194
Mfr. Model # 350018
UNSPSC #27112703
Shipping Weight 660.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill/Drill Machine
Swing 15-7/8"
Drilling Capacity Steel 1-1/4"
End Milling Capacity 3/4"
Face Milling Capacity 3"
Motor HP 2
Voltage 120/240
Table Work Surface 9-1/2 x 32-1/4"
Includes Angle Vise
Corded/Cordless Corded
Longitudinal Travel 20-1/2"
Cross Travel 6-1/2"
Amps 26.0/13.0
Motor Type TEFC - UL LISTED
Phase 1
Hz 60
RPM 150 to 3000
Chuck Size 1/2"
Spindle R8
Spindle Taper R8
Spindle Speed 150 to 3000 rpm
Spindle Travel 5"
Spindle to Table 18"
Column Dia. 4-1/2"
Quill Dia. 3"
Head Belt Driven
T-Slots 5/8"
Operation Manual
Features Follows Strict Guidelines and Electrical Requirements to be Certified by CSA Group, Belt Cover with Quick Slide Latch, Base Taper, UL Listed Motor
* This product's country of origin is subject to change

Welcome Sign In