Check Availability
  • JET 

    Lathe, 10 HP, 230/460V

  • Item # 25CH25
  • Mfr. Model # 321861
Lathe, 10 HP, 230/460V
Qty
  • Web Price
    $52,046.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25CH25
Mfr. Model # 321861
UNSPSC #23171606
Shipping Weight 9251.0 lbs
Country of Origin China *
Item Lathe
Motor HP 10
Phase 3
Voltage 230/460
Swing Over Bed (In.) 26
Distance Between Centers (In.) 80
Swing Over Cross Slide (In.) 16-1/2
Swing In Gap (In.) 34
Gap Length (In.) 8
Spindle Taper MT-5
Spindle Bore (In.) 4-1/8
Number of Spindle Speeds 12
Spindle Speed (RPM) 36 to 1600
Cross Travel (In.) 12-3/32
Compound Travel (In.) 5-1/2
Carriage Travel (In.) 72-1/2
Tailstock Taper MT-5
Tailstock Travel (In.) 6
Number of Threads (In.) 48
Thread Range (In.) 2 to 30
Number of Threads (mm) 22
Thread Range (mm) 1 to 14
Cross Feed Rates 65
Longitudinal Feed Rates 65
Overall Length 136"
Overall Width 43"
Overall Height 57"
Features 4-1/8" Spindle BoreClutch operated headstock with all headstock gears hardened and groundUniversal gearbox allows inch, metric, diametral and module pitch threads, no change gears requiredMeehanite Castings are used for added durability.Bed ways are induction hardened and ground for durability.Full Length Splash GuardHeavy-duty tailstock and quillRapid power traverse to cross slide and carriageSiemens ElectricsStandard Equipment:With Newall DP700 DRO
Includes Drive Plate. 12" 3-Jaw scroll chuck with top reversing jaws. Face Plate. 2 Steady Rests with Roller Bearings. Follow Rest. Large capacity steady rest with ball bearing tips. 5pc. Quick change tool post set. Micro-carriage bed stop.Fully Integrated Coolant System. LED work lamp. Electronic Chuck Key Holder. Fitted top mats to hold tooling. E-Stop on Carriage for added safety. Large easy to use foot brakeWith Newall DP700 DRO
* This product's country of origin is subject to change

Welcome Sign In