Check Availability
  • JET-LUBE 

    White Lithium Multipurpose Grease, 5 gal., NLGI Grade: 2

  • Item # 26W748
  • Mfr. Model # 34516
White Lithium Multipurpose Grease, 5 gal., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Jet-LubeĀ® Marine Wire Rope & Hawser Greaseā„¢ general-purpose marine-grade lubricant and protectant is a tenacious NLGI Grade 2 formula to apply by brush or swab, or transfer with a pneumatic pumping system. Lubricates elevator hoists, rig anchor cables, and any metal, galvanized, or black rope exposed to seawater and high humidity.
Show More Close
 

Technical Specifications

Item # 26W748
Mfr. Model # 34516
UNSPSC #15121902
Shipping Weight 39.6 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Pail
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 325 Degrees F
Flash Point 430 Degrees F
Dropping Point 430 Degrees F
Four-Ball Wear Not Specified
Timken OK Load 55 lb.
Standards MIL-G-18458B
Application Wire Rope
* This product's country of origin is subject to change