Check Availability
  • JET-LUBE 

    Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 26W737
  • Mfr. Model # 31750
Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26W737
Mfr. Model # 31750
UNSPSC #15121902
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Cartridge
Min. Operating Temp. -25 Degrees F
Max. Operating Temp. 450 Degrees F
Flash Point 430 Degrees F
Dropping Point 550 Degrees F
Four-Ball Wear 0.45mm
Specific Gravity 0.91
Timken OK Load 38 lb.
Application All Types of Bearing, Sliding Applications, Shock Loading, Pounding, Rough Chassis Usage, High Loads
* This product's country of origin is subject to change