Check Availability
  • JET-LUBE 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 10D841
  • Mfr. Model # 30029
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $1,,019.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy Clean® liquid concentrate is a biodegradable, organic alkaline cleaner/degreaser that combines cleaning agents with emulsifiers to remove carbon, grease, oil, and other organics. It is water soluble, nontoxic, nonchlorinated, nonflammable, and noncombustible.
Show More Close
 

Technical Specifications

Item # 10D841
Mfr. Model # 30029
UNSPSC #47131821
Shipping Weight 497.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 0g/L
Flash Point 212 Degrees F
Standards HMIS, NFPA, OSHA
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Alternate Search Terms