Check Availability
Clear Silicone Di-Electric Grease, 5.3 oz., NLGI Grade: 1.5
  • JET-LUBE 

    Clear Silicone Di-Electric Grease, 5.3 oz., NLGI Grade: 1.5

  • Item # 2YKK1
  • Mfr. Model # 32460
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Nonconductive Jet-Lube® MP Silicone Grease™ is a premium moisture-proofing lubricant that is useful in a wide variety of applications, and a great insulator to protect electrical connectors against the elements. It is excellent on marine, automotive, and aircraft ignition systems, as well as electrical assemblies, cable and spark plug connections, and battery terminals. MP Silicone Grease can be used as a release agent/lubricant for plastic and metal parts. The formula is designed for compatibility with O-ring materials including Buna-N, Viton® FKM, HSN (hydrogenated nitrile), Teflon® PTFE, and nylon.
Show More Close
 

Technical Specifications

Item # 2YKK1
Mfr. Model # 32460
UNSPSC #15121902
Catalog Page 2449
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Di-Electric Grease
NLGI Grade 1.5
Base Oil Synthetic
Container Size 5.3 oz.
Lubricant NSF Rating H1 Food Grade
Grease Thickener Silicone
Grease Color Clear
Grease Container Tube
Min. Operating Temp. -70 Degrees F
Max. Operating Temp. 400 Degrees F
Flash Point 500 Degrees F
Dropping Point Not Specified
Four-Ball Wear Not Specified
Specific Gravity 1.05
Timken OK Load 65 lb.
Standards NSF Registered, Category Code H-1
Application Lubricating, Moisture Proofing Marine, Automotive, Aircraft Ignition Systems, Electrical Assemblies, Cable Connections, Battery Terminals, Spark Plug Connectors

* This product's country of origin is subject to change