Check Availability
  • JET-LUBE 

    Black Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 41NR72
  • Mfr. Model # 33050
Black Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NR72
Mfr. Model # 33050
UNSPSC #15121902
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Black
Grease Container Cartridge
Lubricant Additives Molybdenum
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 300 Degrees F
Flash Point 430 Degrees F
Dropping Point 390 Degrees F
Four-Ball Wear 0.50mm
Specific Gravity 0.19
Timken OK Load Not Specified
Application Automotive, Industrial Applications, Grease Fittings Where Semi-Solid or Plastic Consistency Grease is Normally Used
* This product's country of origin is subject to change