Check Availability
  • JET-LUBE 

    Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 6HAL8
  • Mfr. Model # 31050
Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-temperature, all-weather grease has corrosion and oxidation inhibitors that help protect metal surfaces in dirty, dusty, humid, rainy, and extreme temperature conditions.
Show More Close
 

Technical Specifications

Item # 6HAL8
Mfr. Model # 31050
UNSPSC #15121902
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Cartridge
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 300 Degrees F
Flash Point 430 Degrees F
Dropping Point 390 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.90
Timken OK Load Not Specified
Application Bearings, Fans, Blowers, Pumps, Conveyor Bearings, Drive Trains, Ball Bearings, Journal Bearings, Roller Bearings, Screw Jacks, Universal Joints, Oil Drilling Rigs, Construction Equipment, Road Building Equipment, Mining, Ship Building
* This product's country of origin is subject to change