Check Availability
  • JET 

    Jointer, Steel, 2 HP, 456 lb.

  • Item # 52XJ05
  • Mfr. Model # JWJ-8HH
Jointer, Steel, 2 HP, 456 lb. Jointer,Steel,2 HP,456 lb. Jointer,Steel,2 HP,456 lb. Jointer,Steel,2 HP,456 lb.
Qty
  • Web Price
    $2,497.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XJ05
Mfr. Model # JWJ-8HH
UNSPSC #27112721
Shipping Weight 452.0 lbs
Country of Origin Taiwan *
Item Jointer
Jointing Capacity (In.) 1/2
Rabbeting Capacity (In.) 1/2 x 8-1/2
Depth of Cut (In.) 1/8
HP 2
Voltage 230
Corded/Cordless Corded
Amps 12
Hz 60
Table Length (In.) 72
Table Width (In.) 9
No Load RPM 5500
Head Helical
Construction Steel
Features Helical Cutterhead, Extra Long Heavy-Duty Cast Iron Infeed and Outfeed Tables, Large Chrome Handwheels, Rigid Fence, Two-Way Tilting Fence
Overall Height (In.) 18-1/2
Overall Width (In.) 25-13/64
Overall Length (In.) 74
Tool Weight (Lb.) 456
Includes Stand, Dust Chute, Fence Assembly
* This product's country of origin is subject to change

Compliance and Restrictions