Check Availability
  • JET 

    Beveling Machine, 1/8" Min. Workpiece Thickness, 3/8" Max. Bevel, 115V, 1 HP, Inserts: 5

  • Item # 446X01
  • Mfr. Model # JB-10P
Beveling Machine, 1/8" Min. Workpiece Thickness, 3/8" Max. Bevel, 115V, 1 HP, Inserts: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446X01
Mfr. Model # JB-10P
UNSPSC #27111809
Shipping Weight 22.0 lbs
Country of Origin Taiwan *
Item Beveling Machine
Min. Workpiece Thickness 1/8"
Max. Bevel 3/8"
Bevel Angle 45
V-Block Length 8-3/4"
Number of Inserts 5
HP 1
Voltage 115V
Corded/Cordless Corded
Phase 1
Amps 10
Hz 60/50
No Load RPM 2000-5000
Feed Speed Not Rated
Radius Inserts for Rounding No
Features Brushless motor increases torque output and RPM'sCutting blade with 10 Indexable bladesCooling fan prevents overheatingThree ball pins are added on the guide plate so the contact area can be adjusted at all times, ensuring a smooth chamfering processCSA/US: Following strict guidelines and electrical requirements, this JET Portable Plate Beveling machine is CSA/US certifiedNon-slip ergonomic rubber handlePlate mounted to relieve operator fatiqueElimates slow grinding, no fumes, heat or smokeChamfers 45 Degrees from the front 1/4" and 3/8" from the side width
Includes 1 Plate Beveling machine1 Push plate1 Pedestal5 Carbide blade inserts, preinstalled
* This product's country of origin is subject to change

Compliance and Restrictions