Check Availability
  • JET ICE 

    Undercounter Ice Maker, Ice Production per Day: 96 lb., 20-1/2" W X 30" H X22-1/2" D

  • Item # 44R215
  • Mfr. Model # 44R215
Undercounter Ice Maker, Ice Production per Day: 96 lb., 20-1/2" W X 30" H  X22-1/2" D
Qty
  • Web Price
    $3,370.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JETICE ice machine fits under the counter to produce bell-shaped ice cubes. Stainless steel commercial ice machine makes and stores clear ice in a rhomboid shape. This self-contained unit can stand alone or be built-in. Produces up to 96 lb. per day.
Show More Close
 

Technical Specifications

Item # 44R215
Mfr. Model # 44R215
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 127.86 lbs
Country of Origin South Korea *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 29 lb.
Ice Production per Day 96 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 30"
Overall Width - Ice Machines 20-1/2"
Overall Depth - Ice Machines 22-1/2"
Water Supply Connection Type 1/4" OD Copper Tubing
Item Ice Maker
Color Stainless Steel/Black
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, 6" Adjustable Legs, Plug
Agency Compliance ETL, AHRI, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.