Check Availability
  • JET ICE 

    Modular Ice Maker, Ice Production per Day: 495 lb., 30" W X 23-1/4" H X24" D

  • Item # 6DYT7
  • Mfr. Model # SCI-200
  • (2)
Modular Ice Maker, Ice Production per Day: 495 lb., 30" W X 23-1/4" H  X24" D
Qty
  • Web Price
    $4,437.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JETICE high-capacity ice machine is a larger unit designed for restaurants, stores, and hotels. Stainless steel commercial ice maker produces up to 495 lb. per day. Modular construction with a separate head and storage bin configuration.
Show More Close
 

Technical Specifications

Item # 6DYT7
Mfr. Model # SCI-200
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 165.35 lbs
Country of Origin South Korea *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 495 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 230V
Overall Height - Ice Machines 23-1/4"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/4" NPTF
Item Ice Maker
Color Stainless Steel/Black
Cord Length 8 ft.
Amps 6
Includes Ice Scoop, Manual, Drain Hose, Windshield, Windshield hardware, 7-1/2 Ft Leads
Agency Compliance cETLus, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.