Check Availability
  • JET ELITE 

    Var Speed Mill Machine, 3Ph, 3HP, 230V

  • Item # 20UT76
  • Mfr. Model # 894090
Var Speed Mill Machine, 3Ph, 3HP, 230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V Var Speed Mill Machine,3Ph,3HP,230V
Qty
  • Web Price
    $49,436.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JET Elite milling machine features an electronic spindle brake, which interrupts power to the spindle to prevent accidental startups. Other safety features include an adjustable spindle safety guard and mounted control box with emergency stop button. The X- and Y-axis ways are hand scraped and inspected for precise fit to ensure greater oil retention and smooth movement. Certified MeehaniteĀ® castings help retain mill tolerances and keep the column rigid over time. Automatic lubrication occurs every 30 minutes.
Show More Close
 

Technical Specifications

Item # 20UT76
Mfr. Model # 894090
UNSPSC #23101513
Shipping Weight 2600.0 lbs
Country of Origin Taiwan *
Item Variable Speed Milling Machine
Type Variable Speed R8
Table Size (In.) 9 x 49
Longitudinal Travel (In.) 35.00
Cross Travel (In.) 12
Knee Travel (In.) 16
Ram Travel (In.) 14
Spindle Taper R-8
Spindle to Table (In.) 18-3/4
Spindle Speed (RPM) 60 to 5000
Quill Travel (In.) 5
Quill Dia. (In.) 3-3/8
Number of T-Slots 3
T-Slot Size (In.) 0 3/8
Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.007
Head Angle Front/Back (Deg.) 45
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 550
Overall Height 84
Overall Width 63
Overall Depth 68
Motor HP 3
Phase 3
Voltage 230
Hz 60
Features Spindle utilizes class 7210 (P4, ABEC-7) precision angular bearings for the industry leading spindle taper runout of 0.00012", Chromium Molybdenum spindle is fully hardened and is precisely ground to maintain strict tolerances, Seamless, one-piece, steel quill is induction hardened and chromed for increased strength and precision ground for greater accuracy, The Y and Z-Axis ways are hand scraped for greater oil retention and smooth movements, Heat treated and polished lead screws are supported by thrust bearings ensuring smooth, incremental movements of the table under load, Mounted control box with emergency stop button, 3 year warranty, 30 point inspection, CSA/CUS certified electrical components
Includes 2-Axis ACU-RITE MILLPWR G2 CNC, Spindle Safety Guard, Halogen Machine Lamp, Dual Locks On All Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.