Check Availability
  • JET ELITE 

    Lathe, 3 HP, 3 Phase, 230V

  • Item # 20UT44
  • Mfr. Model # 892020
Lathe, 3 HP, 3 Phase, 230V Lathe,3 HP,3 Phase,230V Lathe,3 HP,3 Phase,230V Lathe,3 HP,3 Phase,230V Lathe,3 HP,3 Phase,230V Lathe,3 HP,3 Phase,230V Lathe,3 HP,3 Phase,230V Lathe,3 HP,3 Phase,230V
Qty
  • Web Price
    $17,351.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

These lathes pack large lathe features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring an Electro-magnetic brake, 3 Jaw Chuck, ball bearing-mounted steady & follow rests and CNC Style Lighting with enclosed splash guard, sliding headstock, digital rpm readout, and inverter drive system. These lathes are CSA / CUS Certified.
Show More Close
 

Technical Specifications

Item # 20UT44
Mfr. Model # 892020
UNSPSC #23171606
Shipping Weight 1700.0 lbs
Country of Origin Taiwan *
Item Lathe
Motor HP 3
Phase 3
Voltage 230
Swing Over Bed (In.) 13
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 7-5/16
Swing In Gap (In.) 19
Gap Length (In.) 9
Spindle Taper MT-5
Spindle Bore (In.) 1-1/2
Number of Spindle Speeds Variable
Spindle Speed (RPM) 30 to 2200
Bed Width (In.) 8-1/2
Cross Travel (In.) 6-1/2
Compound Travel (In.) 3-1/2
Carriage Travel (In.) 33
Tailstock Taper MT-3
Tailstock Travel (In.) 4-3/4
Number of Threads (In.) 40
Thread Range (In.) 4 to 112
Number of Threads (mm) 22
Thread Range (mm) 29/64 to 7.5
Cross Feed Rates 0.0003 to 0.01
Longitudinal Feed Rates 0.0012 to 0.029
Coolant Tank Capacity 4-1/2 gal.
Overall Length 67"
Overall Width 30"
Overall Height 57"
Features Electromagnetic assisted foot brake for rapid brakingInverter drive system provides infinitely variable spindle speedsSteady and follow rest feature double sealed ball bearing guides for smooth material movementschuck guards are standard equipment on all ELITE lathes for increased safetyFront facing chip pan allows easy chip removal from the front of the machine1-1/2" Spindle BoreTwo speed gearbox allows low speeds from 40-365 RPM to high speeds from 165-2000 RPMHardened and ground gears in headstock reduce vibration and deflectionClass 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004Fully lit with CNC style lighting, the enclosed full length splash guard is expertly designed to contain all chips and coolant
Includes 6" 3-Jaw chuck. 10" Faceplate for 12" Lathes. 12" Faceplate for 13 & 14" Lathes. Steady Rest-Ball Bearing. Follow Rest- Ball Bearing. 4-Way Tool Post. Chuck Guard. 4-Position Carriage Stop. Threading Dial. Coolant SystemCenter Sleeve. Dead Center. Leveling Pads. Tool Box With Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.